-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Level Gauge |
|---|---|
| Accuracy | 1/8s of a Tank |
| Assembly Nut Material | PVC |
| Bushing Material | PVC |
| Calibration Unit Increments | 1/8s of a Tank |
| Calibration Unit Material | Inner Glass, Outer Plastic |
| Connection Size | 2" NPT |
| Extension Length | 0 |
| Float Dia. | 1.125" |
| Float Material | HDPE Plastic |
|---|---|
| Gasket Material | Viton |
| Pressure Rating | 70 PSI |
| Resolution | 1/8 of a Tank |
| Rivet Material | PVC |
| Rod Material | PEEK Plastic |
| Tank Depth | 18" |
| Temp. Range | -20 to 120 Degrees F |
| Type | Tank |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 15.24 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)