-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Level Gauge |
|---|---|
| Assembly | HDPE |
| Assembly Nut Material | HDPE Plastic |
| Bushing Material | Aluminum |
| Calibration Unit Material | Plastic |
| Connection Size | 2" |
| Drum Capacity | Generic |
| Extension Length | 0" |
| Features | Can Accommodate Pipe Risers, Vaulted And Double Wall Tanks, Cost Effective Durable Design |
| Float Dia. | 1 1/8" |
| Float Material | HDPE |
| Float Rod Material | Galvanized Steel |
| For Container Capacity | No Exact Capacity |
| For Container Depth | 110" |
| For Container Type | No Specific Style |
|---|---|
| For Liquid Type | Diesel, Gasoline, Hydraulic Oil |
| Gasket Material | Duro Nitrile |
| Graduation Marks | Empty, Full, 1/8 Increments |
| Increment Of Variation | Primary 1/4, Secondary 1/8 |
| Pipe Size | 2" |
| Pressure Rating | 70 psi |
| Resolution | 1/8 Of A Tank |
| Rivet Material | Brass |
| Rod Finish | Galvanized |
| Rod Material | Steel |
| Tank Depth | 110" |
| Temp. Range | -20°F to +120°F |
| Type | Tank |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 165.1 |
| Width (cm) | 15.24 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)