-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Concrete Trowel |
|---|---|
| Application | For Concrete Finishing |
| Blade Length | 14" |
| Blade Material | Carbon Steel |
| Blade Shape | Square |
| Blade Width | 4" |
| Compatible Primary Material | Concrete |
| Grip Type | Proform Soft Grip |
| Handle Dia. | 1.656" |
| Handle Length | 5" |
| Handle Material | Proform |
| Handle Style | Camel Back |
|---|---|
| Length | 14" |
| Material | High Carbon Steel |
| Notch Depth | Not Applicable |
| Notch Shape | Not Applicable |
| Notch Spacing | Not Applicable |
| Notch Width | Not Applicable |
| Pattern | Square Edges |
| Product Type | Square End Trowel |
| Width | 4" |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 14.22 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)