-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Concrete Trowel |
|---|---|
| Application | For Concrete Finishing |
| Blade Length | 6" |
| Blade Material | Stainless Steel |
| Blade Shape | Square |
| Blade Width | 3" |
| Compatible Primary Material | Concrete |
| Handle Length | 4 1/2" |
| Handle Material | Wood |
| Handle Style | Camel Back |
| Length | 6" |
|---|---|
| Material | Stainless Steel |
| Notch Depth | Not Applicable |
| Notch Shape | Not Applicable |
| Notch Spacing | Not Applicable |
| Notch Width | Not Applicable |
| Pattern | Curved Edges |
| Radius | 1/4" |
| Type | 1/4" Radius |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.87 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)