-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bull Float |
|---|---|
| Backing Material | Not Applicable |
| Blade Material | Magnesium |
| Blade Shape | Round |
| Blade Thickness | 1/4" |
| Compatible Primary Material | Concrete |
| End Type | Round |
| Features | Broken In |
| Handle | Not Included |
| Handle Length | Not Applicable |
| Handle Material | Not Applicable |
|---|---|
| Included Hardware | Not Applicable |
| Length | 48" |
| Material | Magnesium |
| Overall Length | 48" |
| Overall Width | 8" |
| Tapered Width - Minimum | Not Applicable |
| Thickness | 1/4" |
| Width | 8" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 122.94 |
| Width (cm) | 20.83 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)