KRAFT TOOL CO. CC802-01 Bull Float Square 8 x 48 Inch Magnesium Without Handle

Item: AD4RRM
Model: CC802-01
Cross Ref: 43Y458
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$276.10
5% off
$262.30 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Bull Float
Backing Material Not Applicable
Blade Material Magnesium
Blade Shape Square
Blade Thickness 1/4"
Compatible Primary Material Concrete
End Type Square
Features Broken In
Handle Not Included
Handle Length Not Applicable
Handle Material Not Applicable
Included Hardware Not Applicable
Length 48"
Material Magnesium
Overall Length 48"
Overall Width 8"
Tapered Width - Minimum Not Applicable
Thickness 1/4"
Width 8"

Product Details

    • Characteristics: Curved and Balanced Blade

Shipping Information

Height (cm) 3.05
Length (cm) 123.19
Width (cm) 20.83
HS Code 8205599000
Country Of Origin US
Weight (kg) 4.185

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site