-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Caulking Trowel |
|---|---|
| Blade Length | 6 5/8" |
| Blade Material | Steel |
| Blade Shape | Square |
| Blade Width | 5/8" |
| Compatible Primary Material | Masonry |
| Features | Flexible |
| Grip Type | Proform Soft Grip |
| Handle Dia. | 1.094" |
| Handle Length | 4 1/2" |
| Handle Material | Proform |
|---|---|
| Handle Style | Straight |
| Length | 8 5/8" |
| Material | Forged Steel |
| Notch Depth | Not Applicable |
| Notch Shape | Not Applicable |
| Notch Spacing | Not Applicable |
| Notch Width | Not Applicable |
| Product Type | Caulking Trowels |
| Width | 5/8" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 7.62 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)