KRAFT TOOL CO. BL764PF Caulking Trowel 1/2 x 7-5/8 Inch Steel

Item: AD4RWY
Model: BL764PF
Cross Ref: 43Y564
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.74
5% off
$32.05 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Caulking Trowel
Blade Length 6 5/8"
Blade Material Steel
Blade Shape Square
Blade Width 1/2"
Compatible Primary Material Masonry
Features Flexible
Grip Type Proform Soft Grip
Handle Dia. 1 3/32"
Handle Length 4 1/2"
Handle Material Proform
Handle Style Straight
Length 7 5/8"
Material Forged Steel
Notch Depth Not Applicable
Notch Shape Not Applicable
Notch Spacing Not Applicable
Notch Width Not Applicable
Product Type Caulking Trowels
Width 1/2"

Shipping Information

Height (cm) 3.81
Length (cm) 29.21
Width (cm) 7.62
HS Code 8205599000
Country Of Origin US
Weight (kg) 0.2475

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site