-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Wrench |
|---|---|
| Adjustable Wrench Grip Style | Cushion Grip |
| Adjustable Wrench Type | Adjustable Wrench |
| Adjustment Type | Quick Adjust |
| Corrosion Resistance | Yes |
| End Style | Hang Hole |
| Features | Heat-Treated For Long Life, Knurl Turns Smoothly For Easy Operation, Rust Resistance, Contoured Handles For Comfortable Use |
| Finish | Chrome |
| Grip Style | Cushion Grip |
| Handle Color | Red |
| Handle Finish | Plastic Dipped |
| Handle Type | Knurled |
| Head Type | Flexible |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
|---|---|
| Jaw Capacity | 1 5/16" |
| Jaw Material | Alloy Steel |
| Lockable | No |
| Material | Plastic |
| Measurement Type | Metric, SAE |
| Measuring Scale | Yes |
| Non-magnetic | Yes |
| Non-sparking | No |
| Opening Type | Adjustable |
| Overall Length | 10" |
| Ratcheting | No |
| Tether Style | Tether Ready |
| Wrench Handle End Style | Hang Hole |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 6.35 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)