-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linemans Pliers |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Cutter Length | 3/4" |
| Esd-safe | No |
| Features | Hot Riveted Joint, Induction Hardened Cutting Knives, Plastic Dipped Handles, Precision Hardened Plier Head |
| Finish | Black Oxide |
| Grip Style | Standard Cushion |
| Handle Color | Blue |
| Handle Style | Dipped |
| Handle Type | Dipped |
| High Leverage | Yes |
| Includes Voltage Detection Module | No |
| Insulated | No |
| Jaw Length | 1 5/8" |
| Jaw Opening Type | Manual |
|---|---|
| Jaw Shape | Flat |
| Jaw Thickness | 1 5/8" |
| Jaw Width | 1 1/4" |
| Material | Steel |
| Maximum Jaw Opening | 1 3/8" |
| Non-sparking | No |
| Nose Shape | Square |
| Plier Material | Steel |
| Plier Type | Lineman's Pliers |
| Spring Return | No |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 12.7 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)