-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nut Driver Set |
|---|---|
| Bolt Clearance | 5.5 mm, 6.5 mm, 7.25 mm |
| Color | Black |
| Color Code | Black, Blue, Brown, Green, Orange, Red, Yellow |
| Corrosion Resistance | Yes |
| Esd Safe | No |
| Fastener Holding | No |
| For Fastener Size | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
| Grip Style | Ergonomic |
| Grip Type | Cushion Grip |
| Handle Color | Yellow with Black Grip |
| Handle Design | Cushion Grip |
| Handle Material | Multicomponent |
| Handle Shape | Straight |
| Handle Type | Ergonomic |
| Hex Size | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Magnetic/nonmagnetic | Nonmagnetic |
| Magnetized Tip | No |
| Measurement Type | Metric |
| Non-magnetic | Yes |
| Non-sparking | No |
|---|---|
| Number Of Pieces | 7 |
| Nut Driver Shank Length | 3" |
| Nut Driver Shank Material | Steel |
| Nut Driver Shank Style | Hollow Round |
| Nut Holding | No |
| Products By Industry | Electrical |
| Ratcheting | No |
| Replaceable Shank | No |
| Sae Or Metric | Metric |
| Screwdriver And Nut Driver Grouping | Nut Driver Sets |
| Shank Diameter | 0.25", 0.31", 0.38" |
| Shank Length | 3" |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Shank Type | Hollow Round |
| Size Color Code | Black, Blue, Brown, Green, Orange, Red, Yellow |
| Standards | Ansi, Asme |
| Tether Capable | No |
| Tether Ready | No |
| Tip Size | 10 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
| Container Type | None |
| Height (cm) | 20.96 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 16.51 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)