KLEIN TOOLS 63324 63324-9 Bolt Cutter, Length 24 Inch, Steel Handles

Item: AB8CRC
Model: 63324
Cross Ref: 25D137 / 63324-9
10 In Stock.

Ships within 2 days via

Handle Color
Max. Cutting Capacity (Soft & Medium)

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$297.91
10% off
$268.12 /unit (ex. VAT)
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
Item Bolt Cutter
Adjustment Type Screw
Blade Finish Unfinished
Cutting Action Center
Features Lock Plate Reinforcement Prevents Jaw Bolts From Loosening Or Turning
For Maximum Diameter Hard Steel 5/16"
For Maximum Diameter Medium Steel 7/16"
For Maximum Diameter Soft Steel 7/16"
Grip Material Vinyl
Handle Color Red
Handle Material Steel
Insulated No
Jaw Material Alloy Steel
Material Application Metal
Overall Length 24"
Soft And Med./hard-brinnell 300/rockwell C31 7/16"

Shipping Information

Height (cm) 4.32
Length (cm) 63.5
Width (cm) 21.34
HS Code 8203406000
Country Of Origin US
Weight (kg) 2.88

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site