-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Cable Cutter Head |
|---|---|
| Application | Replacement Cable Cutter Head (Complete) For Cat. No. 63047 |
| For Use With | 63047 |
| Head Material | Steel |
| Material | Steel |
|---|---|
| Special Features | Makes A Clean, Even Cut For Ease In Fitting Lugs And Terminals |
| Type | Standard Cable Cutter Head Replacement |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 14.73 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)