-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Cable Cutter Head |
|---|---|
| Compatible With Manufacturer Model Number | 63045 |
| Finish | Black Oxide |
| For Maximum Diameter Soft Steel | 1 3/4" |
| Head Material | Steel |
|---|---|
| Includes | Heavy Duty Pins |
| Material | Steel |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 14.73 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)