KIPP K0270.3101 Adjustable Handle M10 Internal Stainless Steel 3.58 Modern Design Ng

Item: AC8RQA
Model: K0270.3101
Cross Ref: 3DEN6
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$45.76
5% off
$43.47 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Adjustable Handle
Color Black
Components Material Stainless Steel
Features Die Cast Zinc Toothed Ring
Finish Uncoated
Handle Angle 20°
Handle Length 80 mm
Handle Material Fiberglass Reinforced Plastic
Handle Type Teardrop
Hub Height 37 mm
Knob Type Modern Design
Material Plastic
Max Handle Height 58 mm
Measurement System Metric
Min Handle Height 53.5 mm
Mounting Type Threaded Hole
Overall Height 58 mm
Overall Length 91.5 mm
Standards RoHS
Style Novo Grip
Thread Length 14 mm
Thread Material Stainless Steel
Thread Size M10
Thread Standard Metric
Thread Type Internal

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 5.08
HS Code 3926902500
Country Of Origin DE
Weight (kg) 0.0495

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site