KIPP K0270.2081X15 Adjustable Handle M8 External Stainless Steel 0.59 2.93 Modern Design Ng

Item: AC8TCT
Model: K0270.2081X15
Cross Ref: 3DGC5
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$40.63
5% off
$38.60 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Adjustable Handle
Color Black
Finish Matte
Height 2.22"
Knob Type Modern Design
Material Plastic
Overall Length 2.93"
Screw Length 0.59"
Style Novo Grip
Thread Type External

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 5.08
HS Code 3926902500
Country Of Origin DE
Weight (kg) 0.036

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site