KIPP K0270.1A084X15 Adjustable Handles 0.59 10.24 Red

Item: AE9QUY
Model: K0270.1A084X15
Cross Ref: 6LMZ0
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.77
10% off
$30.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards DIN EN ISO 4753, ROHS

Shipping Information

Height (cm) 10.16
Length (cm) 10.16
Width (cm) 2.54
HS Code 3926902500
Country Of Origin DE
Weight (kg) 0.018

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site