KIPP K0270.1A02X20 Adjustable Handles 0.78 10.24 Orange

Item: AE9QUW
Model: K0270.1A02X20
Cross Ref: 6LMY8
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.77
10% off
$30.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards DIN EN ISO 4753, ROHS

Shipping Information

Height (cm) 10.16
Length (cm) 10.16
Width (cm) 2.54
HS Code 3926902500
Country Of Origin DE
Weight (kg) 0.018

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site