-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Handle |
|---|---|
| Color | Black |
| Components Material | Steel |
| Features | Die Cast Zinc Toothed Ring |
| Finish | Black Oxide |
| Handle Angle | 20° |
| Handle Length | 80 mm |
| Handle Material | Fiberglass Reinforced Plastic |
| Handle Type | Teardrop |
| Height | 2.26" |
| Hub Height | 37 mm |
| Knob Type | Modern Design |
| Material | Plastic |
| Max Handle Height | 58 mm |
|---|---|
| Measurement System | Metric |
| Min Handle Height | 53.5 mm |
| Mounting Type | Threaded Hole |
| Overall Height | 58 mm |
| Overall Length | 91.5 mm |
| Standards | RoHS |
| Style | Novo Grip |
| Thread Length | 14 mm |
| Thread Material | Steel |
| Thread Size | M8 |
| Thread Standard | Metric |
| Type | Internal Thread |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 10.16 |
| HS Code | 3926902500 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)