-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Flange |
| Body Material | Polypropylene |
| Bolt Circle Diameter | 2 3/4" |
| Bolt Hole Diameter | 9/16" |
| Class | Class 150 |
| Color | White |
| Connection Surface | Raised |
| Connection Type | Slip |
| Fitting Connection Type | Slip On |
| Flange Outside Diameter | 3 1/16" |
| Flange Thickness | 3/8" |
| For Pipe Schedule | 80 |
| Max. Pressure | 150 psi |
|---|---|
| Maximum Operating Pressure | 150 psi |
| Nominal Pipe Size | 3/4" |
| Number Of Bolt Holes | 4 |
| Number Of Holes | 4 |
| Outside Dia. | 3.1" |
| Overall Length | 3/4" |
| Pipe Fitting Material | Polypropylene |
| Pipe Size | 3/4" |
| Schedule | 80 |
| Specific Fitting Shape | Flange |
| Temp. Range | 0°F to 180°F |
| standard | ASTM D2447 |
| Height (cm) | 17.53 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 16 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)