-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tension Lever |
|---|---|
| Finish | Black Oxide |
| Handle | 15° |
| Handle Angle | 15° |
| Height | 3.86" |
| Material | Steel |
| Overall Length | 5 4/25" |
|---|---|
| Screw Length | 2 9/25" |
| Style | Low Profile |
| Thread Size | 3/8"-16 |
| Type | External Thread |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 13.97 |
| HS Code | 8466935385 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.333 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)