-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tension Lever |
|---|---|
| Color | Black |
| Components Material | Steel |
| Features | Adjustable Tension Levers |
| Finish | Black Oxide |
| Handle | 0° |
| Handle Angle | 0° |
| Handle Length | 131 mm |
| Handle Material | Steel |
| Handle Type | Ball Knob |
| Height | 0.53" |
| Hub Height | 22 mm |
| Material | Steel |
| Max Handle Height | 30 mm |
|---|---|
| Measurement System | Inch |
| Mounting Type | Threaded Hole |
| Overall Height | 26 mm |
| Overall Length | 166 mm |
| Standards | RoHS |
| Style | Low Profile |
| Thread Length | 21 mm |
| Thread Material | Steel |
| Thread Size | 3/8"-16 |
| Thread Standard | UNC |
| Type | Internal Thread |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 13.97 |
| HS Code | 8466935385 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)