-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Device Box |
|---|---|
| Box Depth | 2 1/4" |
| Box Height | 3 1/2" |
| Box Shape | Rectangular |
| Box Width | 3 1/2" |
| Bracket Type | Lugs |
| Color | Gray |
| Depth | 2 1/4" |
| For Environment | Indoor |
| Hazardous Location Specification | Class I, Div 1 And 2, Group C, D, Class Ii, Div 1 And 2, Group E, F, G, Class Iii, Div 1 And 2 |
| Height | 5.87" |
| Hub Size | 3/4" |
| Hub Style | Dead End |
|---|---|
| Hub Type | Dead End |
| Material | Aluminum |
| Mounting Location | Wall |
| Nema Enclosure Rating | NEMA 7CD, NEMA 9EFG |
| Number Of 3/4 In Side Knockouts | 1 |
| Number Of Gangs | 1 |
| Overall Depth | 2 1/4" |
| Overall Height | 3 1/2" |
| Overall Width | 3 3/8" |
| Standards | Csa, Ul Listed |
| Width | 3" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 9.14 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.585 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)