-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Device Box |
|---|---|
| Box Depth | 1 3/4" |
| Box Height | 6 13/16" |
| Box Shape | Rectangular |
| Box Width | 3 11/16" |
| Bracket Type | Lugs |
| Color | Gray |
| For Environment | Indoor, Outdoor |
| Hazardous Location Specification | Class I, Div 1 And 2, Group C, D, Class Ii, Div 1 And 2, Group E, F, G, Class Iii, Div 1 And 2 |
| Height | 6.81" |
| Hub Size | 3/4" |
| Hub Style | Feed Thru |
|---|---|
| Hub Type | Feed Through |
| Material | Aluminum |
| Mounting Location | Wall |
| Nema Enclosure Rating | 3 |
| Number Of 3/4 In Side Knockouts | 2 |
| Number Of Gangs | 1 |
| Overall Depth | 1 3/4" |
| Overall Height | 6 13/16" |
| Overall Width | 3 11/16" |
| Standards | Csa, Ul Listed |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 10.41 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.711 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)