-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Right Angle Conduit Clamp |
|---|---|
| Beam Flange Thickness | 1 3/64" to 3 29/64" |
| Color | Gray |
| Compatible Conduit Type | EMT, IMC, RMC |
| Composition | Iron |
| Emt Size | 2 1/2" |
| Exposure Rating | Indoor, Outdoor |
| Finish | Galvanized |
| For Use With | Cables, Conduits, Pipes |
| Hazardous Rated | Yes |
| Length | 3 1/4" |
| Material | Steel |
|---|---|
| Mounting Style | Clamp On |
| Nominal Conduit/pipe | 2 1/2" |
| Nominal Conduit/pipe/threaded Rod | 2 1/2" |
| Overall Height | 1/8" |
| Overall Length | 4" |
| Overall Width | 3" |
| Rigid Size | 2 1/2" |
| Style | One Hole |
| Width | 2.62" |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 11.43 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)