-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Right Angle Conduit Clamp |
|---|---|
| Composition | Iron |
| Emt Size | 1 1/4" |
| Exposure Rating | Indoor, Outdoor |
| Finish | Hot Dip Galvanized |
| Hazardous Rated | Yes |
| Length | 3.187" |
|---|---|
| Material | Malleable Iron |
| Nominal Conduit/pipe | 1 1/4" |
| Rigid Size | 1 1/4" |
| Style | One Hole |
| Width | 2 7/8" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 7.62 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)