-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hazardous Location Signal Light |
|---|---|
| Ambient Temp. Range | -40°F to +104°F |
| Color | Amber |
| Diameter | 7.26" |
| Enclosed | Yes |
| Fixture Wattage | 2.7 W |
| Flashes Per Minute | 60-80 FPM |
| Gasketed | Yes |
| Height | 11.19" |
| Hub Size | 3/4" |
| Lamp Base | Medium |
|---|---|
| Lamp Life | 10 k hrs. |
| Lamp Type | Xenon |
| Length | 11.19" |
| Marine Rated | Yes |
| Mounting | Wall |
| Type | Flashing |
| Voltage | 12-80V DC |
| Wet Locations | Yes |
| Width | 7.26" |
| Height (cm) | 28.58 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 32.07 |
| HS Code | 9405400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.62 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)