-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hazardous Location Signal Light |
|---|---|
| Ambient Temp. Range | -40°F to +104°F |
| Color | Amber |
| Diameter | 7.26" |
| Enclosed | Yes |
| Fixture Wattage | 2.7 W |
| Flashes Per Minute | 60-80 FPM |
| For Hazardous Location | Class I, Division 2, Class II, Division 1, Class II, Division 2, Class III |
| Gasketed | Yes |
| Height | 11.19" |
| Housing Color | Gray |
| Housing Material | Fiberglass Reinforced, Polyester |
| Hub Size | 3/4" |
| Ip Rating | IP66 |
| Lamp Base | Medium |
| Lamp Life | 10 k hrs. |
| Lamp Type | Xenon |
| Length | 11.19" |
| Lens Color | Amber |
|---|---|
| Light Source | Xenon |
| Marine Rated | Yes |
| Mounting | Ceiling |
| Mounting Location | Ceiling Mount |
| Nema Rating | NEMA 4X |
| Nominal Voltage | 120V AC |
| Operating Temperature - Maximum | 40°C |
| Operating Temperature - Minimum | -40°C |
| Operating Voltage | 120V AC |
| Overall Height | 11 3/16" |
| Overall Width | 4 9/16" |
| Type | Flashing |
| Voltage | 120V AC |
| Wattage | 2.7 W |
| Wet Locations | Yes |
| Width | 4 9/16" |
| Standards | MARINE RATED (US ONLY), NEMA 4X |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 9405400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)