-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cast Device Box |
|---|---|
| Box Depth | 2" |
| Box Height | 2 7/8" |
| Box Shape | Rectangular |
| Box Type | Shallow Dead End |
| Box Width | 4 5/8" |
| Bracket Type | Lugs |
| Color | Gray |
| Composition | Duraloy Iron |
| Connection Type | Threaded |
| Gross Weight | 2.345 lbs. |
| Ground Screw | Yes |
| Hub | 3/4" |
| Hub Size | 3/4" |
| Hub Type | Dead End |
|---|---|
| Length | 5 1/2" |
| Material | Iron |
| Mounting Holes O.c. | 2 3/25" |
| Number Of 3/4 In Side Knockouts | 1 |
| Number Of Gangs | 1 |
| Number Of Hubs | 1 |
| Number Of Inlets | 1 |
| Overall Depth | 2" |
| Overall Height | 2 7/8" |
| Overall Width | 5 1/2" |
| Standards | Csa, Ul Listed |
| Type | FS |
| Width | 2 22/25" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 8.89 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.026 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)