-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Device Box |
|---|---|
| Box Depth | 2 7/8" |
| Box Height | 2 7/8" |
| Box Shape | Rectangular |
| Box Width | 4 5/8" |
| Bracket Type | Lugs |
| Capacity | 28 cu. in. |
| Color | Gray |
| Composition | Aluminum |
| Connection Type | Threaded |
| Feed Type | Feed Thru |
| Ground Screw | Yes |
| Hazardous Rated | Yes |
|---|---|
| Hub Size | 1/2" |
| Hub Type | Dead End |
| Material | Aluminum |
| Mounting Lugs | No |
| Number Of 1/2 In Side Knockouts | 1 |
| Number Of Gangs | 1 |
| Number Of Hubs | 1 |
| Overall Depth | 2 7/8" |
| Overall Height | 2 7/8" |
| Overall Width | 5 1/2" |
| Standards | Csa, Ul Listed |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.58 |
| Width (cm) | 11.58 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4095 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)