-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | LED Light Fixture |
|---|---|
| Ambient Temp. Range | -40°F to +131°F |
| Ca Title 24 Compliant | No |
| Color Rendering Index | 70 |
| Color Temperature | 5000 K |
| Dimmable | No |
| Emergency Battery Backup | No |
| Finish | Baked Powder Epoxy, Polyester |
| Fixture Ballast Type | High Power Factor |
| Fixture Rated Life | 55000 hrs. |
| Fixture Type | Hazardous Location |
| Fixture Voltage | 120-277V AC |
| Fixture Wattage | 45 W |
| For Bulb Base Type | Medium |
| For Bulb Shape | Integrated LED |
| For Bulb Type | LED |
| For Max. Bulb Wattage | 45 W |
| Height | 12 5/8" |
| Housing Color | Tan |
| Housing Finish | Powder Epoxy Paint |
| Housing Material | Aluminum |
| Hub Size | 3/4" |
| Includes | Guard |
| Ingress Protection Rating | 66 |
| Lamp Included | Yes |
| Lamp Type | Medium Base |
|---|---|
| Lamp Watts | 45 W |
| Length | 8.812" |
| Lighting Technology | LED |
| Lumens | 3479 lm |
| Lumens Per Watt | 77.3 lm/W |
| Marine Rated | Yes |
| Max. Ambient Temp. | 131°F |
| Max. Fixture Wattage | 45 W |
| Min. Ambient Temp. | -40°F |
| Mounting | Ceiling |
| Mounting Location | Ceiling |
| Number Of Lamps | 10 |
| Overall Height | 12 5/8" |
| Overall Length | 8 7/8" |
| Overall Width | 8 7/8" |
| Power | 45 W |
| Safety Rating | Class I, Divisions 1 And 2, Groups C, D, Class I, Groups Iib, Iia, Class II, Divisions 1 And 2, Groups E, F, G, Class III, Divisions 1 And 2, Zones 1 And 2 |
| Temperature Code | T6 |
| Ul/csa/etl Listed | CSA US Certified, Ul Listed |
| Voltage | 120-277V AC |
| Wet Locations | Yes |
| Width | 8.812" |
| standard | FACTORY SEALED, LISTED FOR WET LOCATIONS, MARINE RATED (US ONLY), NEMA 3, NEMA 4, NEMA 4X, PAINT SPRAY BOOTH APPROVED |
| Height (cm) | 32.07 |
|---|---|
| Length (cm) | 22.54 |
| Width (cm) | 22.54 |
| HS Code | 9405400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.8115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)