-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | LED Light Fixture |
|---|---|
| Ambient Temp. Range | -40°F to +131°F |
| Ca Title 24 Compliant | No |
| Color Rendering Index | 70 |
| Color Temperature | 5000 K |
| Emergency Battery Backup | No |
| Finish | Baked Powder Epoxy, Polyester |
| Fixture Type | Hazardous Location |
| Fixture Voltage | 120-277V AC |
| Fixture Wattage | 45 W |
| For Bulb Type | LED |
| For Max. Bulb Wattage | 45 W |
| For No. Of Bulbs | 1 |
| Hazardous Class | Class I/Division 1, Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2 |
| Height | 12 5/8" |
| Housing Color | Tan |
| Housing Finish | Epoxy Powder Coated |
| Housing Material | Aluminum |
| Ingress Protection Rating | 66 |
| Lamp Included | Yes |
| Lamp Type | LED |
| Lamp Watts | 45 W |
| Lamp Watts - Fixtures | 45 W |
|---|---|
| Length | 8.812" |
| Lens Material | Glass |
| Lighting Technology | LED |
| Lumens | 3479 lm |
| Lumens Per Watt | 77.3 lm/W |
| Max. Ambient Temp. | 131°F |
| Max. Fixture Wattage | 45 W |
| Min. Ambient Temp. | -40°F |
| Mounting Location | Luminaire, Pendant |
| Mounting Style | Luminaire |
| Number Of Lamps | 10 |
| Overall Height | 12 5/8" |
| Overall Length | 8 13/16" |
| Overall Width | 8 13/16" |
| Product Type | Led Light Fixture |
| Safety Rating | Class I, Divisions 1 And 2, Group C, D, Class I, Group Iib, Iia, Class II, Divisions 1 And 2, Group E, F, G, Class III, Divisions 1 And 2, Zone 1 And 2 |
| Series | EML Series |
| Shape | Circular |
| Voltage | 120-277V AC |
| Width | 8.812" |
| standard | 7CD, 9EFG, CSA C22.2 NO. 137-M1981, NEMA 3, NEMA 4, NEMA 4X, UL 1598 LISTED, UL 844 LISTED, UL MARINE TYPE ELECTRIC LIGHTING FIXTURES |
| Height (cm) | 41.66 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 23.11 |
| HS Code | 9405408000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)