-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Surveyor Rope |
|---|---|
| Belt Clip | Not Applicable |
| Blade Coating | Clear |
| Blade Color | Red, White, Black |
| Blade Length | Not Applicable |
| Blade Length (metric) | 50m |
| Blade Material | Fiberglass |
| Blade Return Type | Manual |
| Blade Type | Single Sided |
| Blade Width | 1/4" |
| Case Color | Not Applicable |
| Case Depth | Not Applicable |
| Case Height | Not Applicable |
| Case Length | Not Applicable |
| Case Type | No Case |
| Features | Tether Ready |
| Graduation Color | Black, Red |
| Graduation Marks | 2 mm |
| Graduation Type | 2 mm |
|---|---|
| Graduation Units | Meters |
| Hook Construction | Not Applicable |
| Includes | Strap |
| Lock Type | None |
| Measurement Type | Metric |
| Numeric Format | Fractional |
| Numeric Marks | Meters |
| Orientation | Horizontal |
| Rewind Type | Manual |
| Specialized Scales | Stud Markings |
| Standout | Not Rated |
| Standout Length | Not Applicable |
| Stud Markings | Yes |
| System Of Measurement | Metric |
| Tip Style | Loop |
| Zero Point Location | Loop End |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 19.05 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)