-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Surveyor Rope |
|---|---|
| Belt Clip | Not Applicable |
| Blade Coating | Clear |
| Blade Color | Red, White, Black |
| Blade Length | Not Applicable |
| Blade Length (sae) | 300 ft. |
| Blade Material | Fiberglass |
| Blade Return Type | Manual |
| Blade Type | Single Sided |
| Blade Width | 1/4" |
| Case Color | Not Applicable |
| Case Depth | Not Applicable |
| Case Height | Not Applicable |
| Case Length | Not Applicable |
| Case Type | No Case |
| Features | Tether Ready |
| Graduation Color | Black, Red |
| Graduation Marks | 0.1 ft. |
| Graduation Type | 0.1 , 45566 |
|---|---|
| Graduation Units | Feet |
| Hook Construction | Not Applicable |
| Includes | Strap |
| Lock Type | None |
| Measurement Type | Engineers |
| Numeric Format | Decimal, Fractional |
| Numeric Marks | Decimals, Feet |
| Orientation | Horizontal |
| Rewind Type | Manual |
| Specialized Scales | Stud Markings |
| Standout | Not Rated |
| Standout Length | Not Applicable |
| Stud Markings | Yes |
| System Of Measurement | Imperial/Engineer's Scale |
| Tip Style | Loop |
| Zero Point Location | Loop End |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 23.62 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)