-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Input Line Reactor |
|---|---|
| Application | Conveyors, Hvac Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
| Depth | 9" |
| Enclosure Type | Open |
| Features | Protects 6-Pulse Rectifiers And Power Conversion |
| Filter Type | Low Z |
| For Use With | Variable Frequency Drive |
| Frequency | 50/60 Hz |
| Height | 9" |
| Input Voltage | 575/600V AC |
| Max. Hp | 300 hp |
| Max. Output Amps | 289A |
|---|---|
| Maximum Output Current | 292A |
| Maximum Output Power | 300 hp |
| Overall Depth | 9" |
| Overall Height | 9" |
| Overall Width | 11" |
| Phase | 3 |
| Watts Loss | 374 W |
| Width | 11" |
| Standards | ROHS, UL LISTED |
| Height (cm) | 25.72 |
|---|---|
| Length (cm) | 37.47 |
| Width (cm) | 38.1 |
| HS Code | 8504508000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 34.7175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)