-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Input Line Reactor |
|---|---|
| Application | Conveyors, Hvac Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
| Depth | 3 3/4" |
| Enclosure Type | Open |
| Features | Protects 6-Pulse Rectifiers And Power Conversion Devices, Protects The Drive From Harmful Voltage Spikes, Reduces Harmonics |
| For Use With | Variable Frequency Drive |
| Frequency | 50/60 Hz |
| Height | 4" |
| Input Voltage | 575/600V AC |
| Max. Hp | 2 hp |
| Max. Output Amps | 2.7A |
|---|---|
| Maximum Output Amps | 3.2A |
| Maximum Output Power | 2 hp |
| Overall Depth | 1.78" |
| Overall Height | 3.63" |
| Overall Width | 4.45" |
| Phase | 3 |
| Watts Loss | 20.5 W |
| Width | 4.18" |
| Standards | ROHS, UL LISTED |
| Height (cm) | 14.29 |
|---|---|
| Length (cm) | 16.19 |
| Width (cm) | 16.51 |
| HS Code | 8504508000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)