-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Input Line Reactor |
|---|---|
| Depth | 4" |
| Enclosure | Open |
| Filter Type | Low Z |
| Height | 5" |
| Input Voltage | 208/240 |
| Max. Hp | 7 1/2 hp |
|---|---|
| Max. Output Amps | 24.2A |
| Phase | 3 |
| Type | Low Z |
| Width | 6" |
| Height (cm) | 17.14 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 8504508000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.9375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)