-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Input Line Reactor |
|---|---|
| Depth | 3 3/4" |
| Enclosure Type | Open |
| Features | Optimized Vfd Protection |
| Filter Type | Low Z |
| Frequency | 50/60 Hz |
| Height | 4" |
| Input Voltage | 208/240V AC |
| Max. Hp | 1/2 hp |
|---|---|
| Max. Output Amps | 2.4A |
| Max. Output Current | 21A |
| Maximum Output Power | 15 hp |
| Overall Depth | 6.75" |
| Overall Height | 12 1/4" |
| Phase | 3 |
| Width | 4.18" |
| Height (cm) | 14.29 |
|---|---|
| Length (cm) | 16.19 |
| Width (cm) | 16.51 |
| HS Code | 8504508000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)