-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pivot Hinge |
|---|---|
| Bearing Type | Ball |
| Door Leaf Height | 5" |
| Door Leaf Thickness | 0.375" |
| Door Leaf Width | 2 1/16" |
| Finish | Aluminum Clear Coated |
| Frame Leaf Height | 3/4" |
| Frame Leaf Thickness | 1/4" |
| Frame Leaf Width | 1 1/8" |
| Hardware | Included |
| Holes | With |
| Holes Per Leaf | 5 |
|---|---|
| Includes Hardware | Hardware Included |
| Ligature Resistant | No |
| Load Capacity | 125 lbs. |
| Material | Cast Aluminum |
| Mounting | Surface |
| Number Of Wires | 0 |
| Orientation | Right Hand |
| Overall Height | 5" |
| Range Of Motion | 180° |
| Range Of Motion - Maximum | 180° |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 8.89 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.3555 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)