-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Blank |
|---|---|
| Compatible Lock Manufacturer | Kwikset |
| Compatible Lock Types | Cylindrical Locks |
| Compatible With Brand | Kwikset |
| Finish | Nickel Plated |
| Key Identification Number | 1176-KW5 |
|---|---|
| Keyway Type | Commercial, Residential |
| Lock Manufacturer | Kwikset |
| Material | Brass |
| Product Type | Key Blank |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 3.81 |
| HS Code | 8301700000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)