-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Blank |
|---|---|
| Compatible Lock Manufacturer | Corbin/Russwin |
| Compatible Lock Types | Cylindrical Locks |
| Finish | Nickel Plated |
| For Use With | D1 Keyway |
| Key Identification Number | RU45 |
| Keyway Type | Commercial |
|---|---|
| Lock Manufacturer | Russwin |
| Material | Brass |
| Number Of Pins | 5 |
| Product Type | Key Blank |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 3.05 |
| HS Code | 8301700000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)