K S PRECISION METALS 512 Music Wire, 9/32 Inch Dia., 36 Inch Length, 3PK

Item: AH3QQC
Model: 512
Cross Ref: 33HE36
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$41.94
10% off
$37.75 /pkg. of 3 (ex. VAT)
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
Item Music Wire
Diameter Tolerance -0.001" to +0.001"
Display Qty 3
Feet Per Pound 5 lbs.-ft.
Finish Mill
Heat Treatment Spring Tempered
Includes Material Certificate No
Length 36"
Material Carbon Steel
Material Grade Grade 1085
Number Of Pieces 3
Outside Dia. 0.281"
Pack Size 3
Package Type Bag
Package Weight 3 lbs.
Shape Round Wire
Tensile Strength 300000 psi
Thickness Tolerance -0.001" to +0.001"
Total Length 36"
Wire Diameter 0.281"
Wire Overall Length 36"
Standards ASTM A228

Shipping Information

Height (cm) 1.78
Length (cm) 92.71
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.882

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site