-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Music Wire |
|---|---|
| Diameter Tolerance | -0.001" to +0.001" |
| Display Qty | 9 |
| Feet Per Lb. | 24 ft. |
| Feet Per Pound | 24 lbs.-ft. |
| Finish | Mill |
| Heat Treatment | Spring Tempered |
| Includes Material Certificate | No |
| Length | 36" |
| Material | Carbon Steel |
| Material Grade | Grade 1085 |
| Number Of Pieces | 9 |
| Outside Dia. | 1/8" |
|---|---|
| Pack Size | 9 |
| Package Type | Tube |
| Package Weight | 1 lbs. |
| Shape | Round Wire |
| Tensile Strength | 261000 psi |
| Thickness Tolerance | -0.001" to +0.001" |
| Total Length | 27 ft. |
| Wire Diameter | 0.125" |
| Wire Overall Length | 36" |
| standard | ASTM A228 |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 92.71 |
| Width (cm) | 7.62 |
| HS Code | 7217108025 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.513 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)