-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Insulation Sheet |
|---|---|
| Approx. 'r' Factor | 2 |
| Approx. R Value | 2 |
| Backing Type | Adhesive |
| Clean Room Class | Not Applicable |
| Color | Black |
| Density | 3 lbs.-cu. ft. to 6 lbs.-cu. ft. |
| Features | Protects Against Mold, Fungal, And Bacterial Growth |
| Flame Spread Index | 25 |
| Flexibility | Flexible |
| Foam Cell Type | Closed |
| For Environment | High Humidity |
| For Location | Outdoor |
| For Piping System | Chemical, Oil, Solvent |
| For Use On | Ducts, Tanks, Utility And Industrial Process Equipment, Vessels |
| Form | Sheet |
| Insulation Approx. R Value | 2 |
| Insulation Material | Buna N Rubber, PVC |
| Insulation R-value | 2 |
| Insulation Sheet Size | 36" x 48" |
|---|---|
| Material | Elastomeric |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -40°F |
| Overall Length | 4 ft. |
| Pipe Insulation Item | Insulation Sheet |
| Plenum Rating | Plenum Rated |
| R Value | 2 |
| Resistance Properties | UV Resistant |
| Sealing Method | Contact Adhesive |
| Self-adhesive Backing | Yes |
| Smoke Developed Index | 50 |
| Sound Transmission Class | 13 |
| Thickness | 1/2" |
| Wall Thickness | 1/2" |
| Water Vapor Absorption | 0% |
| Water Vapor Permeability | Less Than 0.01 Perm-In Dry Cup |
| standard | ASHRAE 90.1 AND 189.1, ASTM C534 TYPE 2, GRADE 1, ASTM D1056-00-2B1, ASTM E84-25/50-RATED TESTED TO UL 723, NFPA 255 AND CAN/ULC S102-03, CFIA COMPLIANT, NEW YORK CITY MEA 186-86-M VOL. V, NFPA 90A, 90B, NFPA NO. 101 CLASS A RATING, R-8 MEETS IECC (OUTDOOR DUCTWORK), ROHS COMPLIANT, UL 94-5V FLAMMABILITY CLASSIFICATION (#E300774), UL GREENGUARD GOLD CERTIFIED, USDA |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 132.08 |
| Width (cm) | 99.06 |
| HS Code | 4008210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0485 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)