-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulation Sheet |
|---|---|
| Approx. 'r' Factor | 2 |
| Approx. R Value | 2 |
| Backing Type | Plain |
| Color | Black |
| Density | 3 lbs.-cu. ft. to 6 lbs.-cu. ft. |
| Features | Protects Against Mold, Fungal, And Bacterial Growth |
| Flame Spread Index | 25 |
| Flexibility | Flexible |
| Foam Cell Type | Closed |
| For Environment | Buried |
| For Location | Outdoor |
| For Piping System | Industrial Process |
| For Use On | Ducts, Large Od Pipes, Tanks, Utility And Industrial Process Equipment, Vessels |
| Form | Sheet |
| Green Certification Or Other Recognition | Greenguard Certified |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| Includes | Skin On Two Sides |
| Insulation Approx. R Value | 2 |
| Insulation Material | Buna N Rubber, PVC |
| Insulation R-value | 2 |
|---|---|
| Insulation Sheet Size | 36" x 48" |
| Material | Elastomeric |
| Maximum Operating Temperature | 220°F |
| Minimum Operating Temperature | -40°F |
| Overall Length | 4 ft. |
| Pipe Insulation Item | Insulation Sheet |
| Plenum Rating | Plenum Rated |
| R Value | 2 |
| Resistance Properties | UV Resistant |
| Sealing Method | Contact Adhesive |
| Self-adhesive Backing | No |
| Smoke Developed Index | 50 |
| Sound Transmission Class | 13 |
| Temp. Range | -297°F to +220°F |
| Thickness | 1/2" |
| Water Vapor Absorption | 0% |
| Water Vapor Permeability | Less Than 0.01 Perm-In Dry Cup |
| standard | ASHRAE 90.1 AND 189.1, ASTM C534 TYPE 2, GRADE 1, ASTM D1056-00-2B1, ASTM E84-25/50-RATED TESTED TO UL 723, NFPA 255 AND CAN/ULC S102-03, CFIA COMPLIANT, FAR 25.853, FMVSS-302, MIL-P-15280, FORM S, NEW YORK CITY MEA 186-86-M VOL. V, NFPA 90A, 90B, NFPA NO. 101 CLASS A RATING, R-8 MEETS IECC (OUTDOOR DUCTWORK), ROHS COMPLIANT, UL 94-5V FLAMMABILITY CLASSIFICATION (#E300774), UL GREENGUARD GOLD CERTIFIED, USDA |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 121.92 |
| HS Code | 3921135000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)