-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Insulation |
|---|---|
| Approx. "r" Value | 5.2 |
| Clean Room Class | Not Applicable |
| Color | Green |
| Flame Spread Index | 131 |
| Flexibility | Flexible |
| Foam Cell Type | Closed |
| For Copper Tube Size | 1 5/8" |
| For Iron Pipe Size | 1 1/4" |
| For Pipe Size | 1 1/4" |
| For Piping System | Air Conditioning, Chilled Water, Hot Water, Refrigeration |
| For Tube I.d. | 1 1/2" |
| For Tube O.d. | 1 5/8" |
| Form | Tube |
| Inside Diameter | 1 5/8" |
| Insulation Material | Buna N Rubber |
| Insulation Nominal I.d. | 1 5/8" |
|---|---|
| Insulation R-value | 5.2 |
| Insulation Type | Unslit |
| Length | 6" |
| Material | Halogen Free Elastomeric |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | -297°F |
| Outside Diameter | 3 1/8" |
| Overall Length | 6 ft. |
| Plenum Rating | Plenum Rated |
| Resistance Properties | Moisture Resistant, Mold/Mildew Resistant |
| Smoke Developed Index | 156 |
| Thickness | 3/4" |
| Tube Style | Unslit |
| Wall Thickness | 3/4" |
| Standards | IMO, SOLAS |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 185.42 |
| Width (cm) | 4.06 |
| HS Code | 4009110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)