-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Insulation |
|---|---|
| Approx. "r" Value | 3 |
| Color | Black |
| Features | Fiber Free, Non Dusting |
| Fits Pipe Size | 3/8" |
| Fits Tube Size | 5/8" |
| Flame Spread Index | 68 |
| Flexibility | Flexible |
| Foam Cell Type | Closed |
| For Copper Tube Size | 5/8" |
| For Environment | Submersible |
| For Iron Pipe Size | 3/8" |
| For Tube I.d. | 1/2" |
| For Tube O.d. | 5/8" |
| Form | Tube |
| Green Certification Or Other Recognition | Greenguard Certified |
| Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
| Inside Diameter | 5/8" |
| Insulation Material | Buna N Rubber, PVC |
|---|---|
| Insulation Nominal I.d. | 5/8" |
| Insulation R Value | 3 |
| Insulation Type | Unslit |
| Length | 6" |
| Material | Elastomeric |
| Maximum Operating Temperature | 220°F |
| Minimum Operating Temperature | -297°F |
| Outside Diameter | 1 5/8" |
| Overall Length | 6 ft. |
| Plenum Rating | Plenum Rated |
| Resistance Properties | Moisture Resistant, Mold/Mildew Resistant |
| Smoke Developed Index | 93 |
| Temp. Range | -297°F to +220°F |
| Thickness | 1/2" |
| Tube Style | Unslit |
| Wall Thickness | 1/2" |
| Standards | ASTM C411, ASTM C534 TYPE 1, ASTM D1056-00-2C1, ASTM E84, CAN/ULC S-102-M88, FMRC 2006, MIL-P-15280, NEW YORK CITY MEA 186-86-M VOL. IV, NFPA 255, NFPA 90A SECT 2.3.3, NFPA NO 101 CLASS A, UL 181 11.0/16.0, UL 723, UL 94-5V, USDA |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 1.27 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)