-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Drum Safety Cabinet |
|---|---|
| Adjustable Shelves | No |
| Cabinet Format | Standard |
| Cabinet Height Range | Counter Height |
| Cabinet Type | Standard |
| Capacity | 208.175L |
| Color | Yellow |
| Depth | 122cm |
| Door Closure Type | Manual |
| Door Construction | 18 Gauge Construction |
| Door Handle Type | Recessed Pull Handle |
| Door Type | Hinged |
| Drum Capacity | 1 |
| Drum Storage Orientation | Horizontal |
| Environmental Protection | NEPA 30 |
| Exterior Depth | 48" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 30" x 48" x 50" |
| Exterior Height | 50" |
| Exterior Width | 30" |
| Features | Doors Open To A Full 180 Degrees, Self-Latching Doors, Spill Compliant Sump |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Height | 127cm |
| Includes | Drum Cradle |
| Includes Leveling Feet | Yes |
|---|---|
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Inside Depth | 44 4/5" |
| Inside Height | 46 2/5" |
| Inside Width | 27" |
| Leveling Feet | Yes |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Number Of Shelves | 0 |
| Rated For Flammable Storage | Yes |
| Safety Cabinet Application | Hazardous Waste And Drum Storage Cabinet |
| Safety Cabinet Type | Horizontal Drum |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Storage Capacity | 55 gal. |
| Storage Chemical Type | Flammable Cabinet |
| Storage Container Type | Drums |
| Wall Construction | 18 Ga. Construction, Dual Wall, Welded |
| Width | 76.2cm |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 127 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 76.2 |
| HS Code | 94032080900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 163.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)