-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Corrosive Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Format | Standard |
| Cabinet Type | Standard |
| Capacity | 340.65L |
| Depth | 86cm |
| Door Closure Type | Self-Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 40 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non-Combustible |
| Environmental Protection | NEPA 1, NEPA 30 |
| Exterior Depth | 34" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 43" x 34" x 65" |
| Features | Bases And Solvents, Exclusively Formulated Paint And Poly Trays Resist Acids |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Includes | Trays |
| Includes Leveling Feet | Yes |
|---|---|
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Inside Height | 60 1/2" |
| Inside Width | 39 1/2" |
| Leveling Feet | Yes |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Rated For Flammable Storage | Yes |
| Safety Storage Application | Corrosive Cabinet |
| Safety Storage Type | Cabinet |
| Storage Capacity | 90 gal. |
| Storage Chemical Type | Corrosive Cabinet |
| Storage Container Type | Small Containers |
| Sump Capacity | 10.8 gal. |
| Wall Construction | Dual Wall |
| Width | 109.22cm |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 165.1 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 109.22 |
| HS Code | 94032080900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 208.35 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)