-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Type | Standard |
| Capacity | 60 gal. |
| Color | Red |
| Door Closure Type | Self Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 31 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non Combustible |
| Environmental Protection | NEPA 1, NEPA 30 |
| Exterior Depth | 34" |
| Exterior Height | 65" |
| Exterior Width | 34" |
| Features | Protect Workers, Reduce Fire Risks |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Includes | (4) Adjustable Self-Leveling Feet, Cylinder Lock And Key Set, Dual Vents With Flame Arresters, Grounding Connector, Haz-Alert Reflective Warning Labels, Trilingual Warning Label |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
|---|---|
| Inside Depth | 30.3" |
| Inside Height | 60 1/2" |
| Inside Width | 30 4/5" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Number Of Shelves | 2 |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Storage Capacity | 60 gal. |
| Storage Container Type | Small Containers |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap, Welded |
| standard | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 165.1 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 86.36 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 171.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)